Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH350760ALC2T04KCZ

SH350760ALC2T04KCZ

SH350760ALC2T04KCZ LINEAR GUIDE ASSY ; NH SERIES SIZE 35 760MM RAIL AL SHAPE

Profile Rail Assembly; 35MM Rail Width; 760MM Rail Length; 48MM Overall Height; 70MM Block Width; 109MM Block Length; 85MM Pitch Length; 2 Block; Carbon Steel; Normal Grade Accuracy; Slight Preload; Lubricating Unit

Part #

SH350760ALC2T04KCZ

BDI #

24997411

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
35MM Rail Width; 760MM Rail Length; 48MM Overall Height; 70MM Block Width; 109MM Block Length; 85MM Pitch Length; 2 Block; Carbon Steel; Normal Grade Accuracy; Slight Preload; Lubricating Unit
Long Description
Profile Rail Assembly; 35MM Rail Width; 760MM Rail Length; 48MM Overall Height; 70MM Block Width; 109MM Block Length; 85MM Pitch Length; 2 Block; Carbon Steel; Normal Grade Accuracy; Slight Preload; Lubricating Unit