Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W1601MA-6Y-C3T2.5

W0802MA-4Y-C3T1.5

W0802MA-4Y-C3T1.5 BALLSCREW ; NON RETURNABLE 8MM DIA

Ball Screw with Flanged Nut; 8MM Thread Diameter; 1.5MM Thread Lead; 248MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MSFD Ball Nut Series

Part #

W0802MA-4Y-C3T1.5

BDI #

1195690

PRICE
$ 2,633.30 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
0029176510786
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
MSFD
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | Fine Lead | 3 Circuit Return | Deflector Circulation | C3 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W0802MA-4Y-C3T1.5
Weight / LBS
0.265
Long Description
Ball Screw with Flanged Nut; 8MM Thread Diameter; 1.5MM Thread Lead; 248MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MSFD Ball Nut Series
Overall Length
9.764 Inch | 248 Millimeter
Thread Lead
0.059 Inch | 1.5 Millimeter
Thread Diameter
0.315 Inch | 8 Millimeter