Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W4009SA-3Z-C5Z10

W2807SA-4Z-C5Z6

W2807SA-4Z-C5Z6 BALLSCREW ; NON RETURNABLE 28MM DIA 6MM RH THRD

Ball Screw with Flanged Nut; 28MM Thread Diameter; 6MM Thread Lead; 933MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; ZFT Ball Nut Series

Part #

W2807SA-4Z-C5Z6

BDI #

1196307

PRICE
$ 3,506.32 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
5.29
EAN
0029176514326
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
ZFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2807SA-4Z-C5Z6
Weight / LBS
11.684
Long Description
Ball Screw with Flanged Nut; 28MM Thread Diameter; 6MM Thread Lead; 933MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; ZFT Ball Nut Series
Overall Length
36.732 Inch | 933 Millimeter
Thread Diameter
1.102 Inch | 28 Millimeter
Thread Lead
0.236 Inch | 6 Millimeter