Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W4014SS-1Z-C5Z10

W2808SS-2Z-C5Z5

W2808SS-2Z-C5Z5 BALL SCREW ; NON RETURNABLE 28MM DIA 5MM RH THRD

Ball Screw with Flanged Nut; 28MM Thread Diameter; 5MM Thread Lead; 1150MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFT Ball Nut Series

Part #

W2808SS-2Z-C5Z5

BDI #

1196309

PRICE
$ 3,099.50 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
6.43
EAN
0029176508059
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
S
Ball Nut Series
ZFT
Inch - Metric
Metric
Other Features
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2808SS-2Z-C5Z5
Weight / LBS
14.11
Long Description
Ball Screw with Flanged Nut; 28MM Thread Diameter; 5MM Thread Lead; 1150MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFT Ball Nut Series
Thread Lead
0.197 Inch | 5 Millimeter
Overall Length
45.276 Inch | 1,150 Millimeter
Thread Diameter
1.102 Inch | 28 Millimeter