Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XY-HRS140-RH4SNF

XY-HRS140-RH4SNF

XY-HRS140-RH4SNF ROBOT MOTOR MODULE ; NON RETURNABLE 1400MM STROKE 1235MM/S

Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 1748MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 1400MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)

Part #

XY-HRS140-RH4SNF

BDI #

1196885

PRICE
$ 14,215.27 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
49.0
EAN
0029176767654
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MR
Material
Aluminum
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Straight Motor Mounting | No Motor Interface | Extended Stroke | M8 Bolt
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
XY-HRS140-RH4SNF
Weight / LBS
97.003
Long Description
Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 1748MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 1400MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)
Ball Screw Diameter
0.394 Inch | 10 Millimeter
Stroke Length
55.118 Inch | 1,400 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Ball Screw Lead
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Overall Width
12.205 Inch | 310 Millimeter
Rail Length
0 Inch | 0 Millimeter
Overall Length
68.819 Inch | 1,748 Millimeter
Rail Width
7.087 Inch | 180 Millimeter
Center Distance of Mounting Holes
7.874 Inch | 200 Millimeter