Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HB25TX

HB25TX

HB25TX CONSTRUCTION BEAM

Beam; Construction; 6000 MM L X 130 MM W X 220 MM H; Aluminum; Used with HSS25 | HTS25 Rail

Part #

HB25TX

BDI #

19118731

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
144.13
Product Name
Beam
Product Type
Construction
Size
6000 MM L X 130 MM W X 220 MM H
Material
Aluminum
Used With
HSS25 | HTS25 Rail
Inch - Metric
Metric
Other Features
High Strength | With End Tapped Hole | Fitted End Cover
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Beam
Keyword String
Construction
Manufacturer URL
Manufacturer Item Number
HB25TX
Weight / LBS
317.466
Long Description
Beam; Construction; 6000 MM L X 130 MM W X 220 MM H; Aluminum; Used with HSS25 | HTS25 Rail