Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L45800005-003

L45800005-003

L45800005-003 LINEAR GUIDE RAIL CAP ; NON RETURNABLE PLASTIC

Plug; Rail Hole Closing; M5 Bolt Size; Plastic; Used with L1H20 | L1S20 Rail

Part #

L45800005-003

BDI #

1189262

PRICE
$ 0.89 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
23153000
EAN
0029176083419
Product Name
Plug
Product Type
Rail Hole Closing
Size
M5 Bolt Size
Material
Plastic
Used With
L1H20 | L1S20 Rail
Inch - Metric
Metric
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer Item Number
L45800005-003
Weight / LBS
0.002
Long Description
Plug; Rail Hole Closing; M5 Bolt Size; Plastic; Used with L1H20 | L1S20 Rail