Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBE30AJ

LBE30AJ

LBE 30 AJ LINEAR BUSHING ; 30MM BORE ADJUSTABLE CLEARANCE CST

30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

LBE30AJ

BDI #

515169

PRICE
$ 135.67 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
UNSPSC
31171506
EAN
4549557069673
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LBE30AJ
Weight / LBS
0.661
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.181 Inch | 30 Millimeter