Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LH55PTC-01

LH55PTC-01

LH55PTC-01 PROTECTOR SET ; NON RETURNABLE WITH CONNECTOR/GREASE

Protector; 4.9 MM T; Steel; Used with LAH55 Carriage

Part #

LH55PTC-01

BDI #

1190026

PRICE
$ 50.09 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0029176082214
Product Name
Protector
Size
4.9 MM T
Material
Steel
Used With
LAH55 Carriage
Inch - Metric
Metric
Other Features
With Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Protector
Manufacturer Item Number
LH55PTC-01
Weight / LBS
0.198
Long Description
Protector; 4.9 MM T; Steel; Used with LAH55 Carriage