Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LH30WSC-01

LH65WS-01

LH65WS-01 SEAL KIT ; NON RETURNABLE LINEAR GUIDE 4.9MM THK

Seal; 4.9 MM T; Used with LAH65 Carriage

Part #

LH65WS-01

BDI #

1190032

PRICE
$ 67.36 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0029176502125
Product Name
Seal
Size
4.9 MM T
Used With
LAH65 Carriage
Inch - Metric
Metric
Other Features
Double per Set | Without Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Manufacturer Item Number
LH65WS-01
Weight / LBS
0.198
Long Description
Seal; 4.9 MM T; Used with LAH65 Carriage