Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM 20 UU

LM 20 UU

LM 20 UU LINEAR BUSHING ; 20MM BORE STANDARD CST

Linear Ball Bearing; 20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LM20UU

BDI #

23284182

PRICE
$ 92.12 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
31171506
EAN
4549557066139
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1892
Long Description
Linear Ball Bearing; 20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.654 Inch | 42 Millimeter
Bore
0.787 Inch | 20 Millimeter