Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LME122232NUUAJ

LME122232NUUAJ

LME122232NUUAJ LINEAR BUSHING

12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

LME122232NUUAJ

BDI #

515404

PRICE
$ 66.41 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
EAN
4549557038433
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LME122232NUUAJ
Weight / LBS
0.086
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length
1.26 Inch | 32 Millimeter