Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LH25PTC-01

LS15PT-01

LS15PT-01 LINEAR GUIDE PROTECTOR SET ; NON RETURNABLE WITH PLUG END 15MM 3MM

Protector; 3 MM T; Steel; Used with LAS15 Carriage

Part #

LS15PT-01

BDI #

1190267

PRICE
$ 40.17 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
0029176502033
Product Name
Protector
Size
3 MM T
Material
Steel
Used With
LAS15 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Protector
Manufacturer Item Number
LS15PT-01
Weight / LBS
0.022
Long Description
Protector; 3 MM T; Steel; Used with LAS15 Carriage