Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LS15WS-01

LS15WS-01

LS15WS-01 DOUBLE SEAL KIT ; NON RETURNABLE LINEAR GUDE 15MM NOM

Seal; 2.8 MM T; Used with LAS15 Carriage

Part #

LS15WS-01

BDI #

1190269

PRICE
$ 36.62 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0029176502026
Product Name
Seal
Size
2.8 MM T
Used With
LAS15 Carriage
Inch - Metric
Metric
Other Features
Double per Set | Without Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Manufacturer Item Number
LS15WS-01
Weight / LBS
0.022
Long Description
Seal; 2.8 MM T; Used with LAS15 Carriage