Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LS30PT-01

LS30PT-01

LS30PT-01 LINEAR GUIDE PROTECTOR SET ; NON RETURNABLE WITH PLUG END 30MM 4.2MM

Protector; 4.2 MM T; Steel; Used with LAS30 Carriage

Part #

LS30PT-01

BDI #

1190282

PRICE
$ 43.99 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
23153000
EAN
0029176502088
Product Name
Protector
Size
4.2 MM T
Material
Steel
Used With
LAS30 Carriage
Inch - Metric
Metric
Other Features
Without Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Protector
Manufacturer Item Number
LS30PT-01
Weight / LBS
0.066
Long Description
Protector; 4.2 MM T; Steel; Used with LAS30 Carriage