Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BGXH30FNNZ0

BGXH30FNNZ0

BGXH30FNNZ0 LINEAR GUIDE RUNNER BLOCK ; SIZE 30 NORMAL LG NORMAL CL

Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 30; Flange Design Type; Normal Length; Normal Precision Class; No Pretension

Part #

BGXH30FNNZ0

BDI #

23072954

PRICE
$ 131.34 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
23153030
EAN
4547359989908
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 30; Flange Design Type; Normal Length; Normal Precision Class; No Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 30; Flange Design Type; Normal Length; Normal Precision Class; No Pretension