Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM100150175OP

LM100150175OP

LM100150175OP LINEAR BUSHING

100MM Bore; 150MM Outside Diamter; 175MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning

Part #

LM100150175OP

BDI #

515201

PRICE
$ 3,589.49 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
8.163
EAN
4549557037856
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM100150175OP
Weight / LBS
15.873
Long Description
100MM Bore; 150MM Outside Diamter; 175MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning
Bore
3.937 Inch | 100 Millimeter
Length
6.89 Inch | 175 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter