Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM6090110UUOP

LM6090110UUOP

LM6090110UUOP LINEAR BUSHING

60MM Bore; 90MM Outside Diamter; 110MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

LM6090110UUOP

BDI #

515343

PRICE
$ 1,001.52 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.65
EAN
4549557037764
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM6090110UUOP
Weight / LBS
3.638
Long Description
60MM Bore; 90MM Outside Diamter; 110MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Length
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter