Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LMB243848UU

LMB243848UU

LMB243848UU LINEAR BUSHING ; 1.5IN ID 2.375IN OD 3IN LG

Linear Ball Bearing; 24MM Bore; 38MM Outside Diamter; 48MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LMB243848UU

BDI #

26299098

PRICE
$ 280.23 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.729
UNSPSC
31171506
EAN
4549557078088
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.606
Long Description
Linear Ball Bearing; 24MM Bore; 38MM Outside Diamter; 48MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.945 Inch | 24 Millimeter
Length
1.89 Inch | 48 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter