Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MAM20

MAM20W

MAM20W LINEAR BEARING ; 20MM BORE 32MM OD

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning

Part #

MAM20W

BDI #

854583

PRICE
$ 87.70 / each

QTY

INVENTORY:
84
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31171506
EAN
0662486236320
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM20W
Weight / LBS
0.243
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Length
1.772 Inch | 45 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter