Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

511U35A3CG2

511H25A0

511H25A0 BALL CARRIAGE ; 25MM HIGH PRECISION GR

Carriage; Ball Slide; Series 500; 84.5MM Overall Length; 70MM Overall Width; 30.5MM Overall Height; 23MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged

Part #

511H25A0

BDI #

859223

PRICE
$ 294.65 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
23153000
EAN
0662486662365
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
500
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
511H25A0
Weight / LBS
1.543
Long Description
Carriage; Ball Slide; Series 500; 84.5MM Overall Length; 70MM Overall Width; 30.5MM Overall Height; 23MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Height
1.201 Inch | 30.5 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter
Overall Width
2.756 Inch | 70 Millimeter