Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CD15AAAH

CD15AAAH

CD15AAAH BALL CARRIAGE ; SIZE: 15MM HIGH PRECISION GR

Carriage; Ball Slide; Series Accumini; 58MM Overall Length; 38MM Overall Width; 19MM Overall Height; 15MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

CD15AAAH

BDI #

857187

PRICE
$ 219.83 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
23153000
EAN
0662486836049
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
Accumini
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
CD15AAAH
Weight / LBS
0.311
Long Description
Carriage; Ball Slide; Series Accumini; 58MM Overall Length; 38MM Overall Width; 19MM Overall Height; 15MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Height
0.748 Inch | 19 Millimeter
Overall Length
2.283 Inch | 58 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Rail Width
0.591 Inch | 15 Millimeter