Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1PWBC

M1PWBC

M1PWBC CONCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Concentric Support; 3.98 MM ID X 4.76 MM OD X 9.7 MM L; Stainless Steel; Used with BWIC1 Wheel

Part #

M1PWBC

BDI #

19119076

PRICE
$ 19.70 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
3.98 MM ID X 4.76 MM OD X 9.7 MM L
Material
Stainless Steel
Used With
BWIC1 Wheel
Inch - Metric
Metric
Other Features
Low Profile | 11.2 MM Head Dia | M4 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
M1PWBC
Weight / LBS
0.003
Long Description
Bushing; Concentric Support; 3.98 MM ID X 4.76 MM OD X 9.7 MM L; Stainless Steel; Used with BWIC1 Wheel