Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1PWBX

M1PWBX

M1PWBX ECCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Eccentric Support; 3.98 MM ID X 4.76 MM OD X 9.7 MM L; Stainless Steel; Used with BWIE1 Wheel

Part #

M1PWBX

BDI #

19119077

PRICE
$ 31.17 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
3.98 MM ID X 4.76 MM OD X 9.7 MM L
Material
Stainless Steel
Used With
BWIE1 Wheel
Inch - Metric
Metric
Other Features
Low Profile | 12 MM Hex | M4 Fastener | 0.18 MM Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
M1PWBX
Weight / LBS
0.004
Long Description
Bushing; Eccentric Support; 3.98 MM ID X 4.76 MM OD X 9.7 MM L; Stainless Steel; Used with BWIE1 Wheel