Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M2PWBC

M2PWBC

M2PWBC CONCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Concentric Support; 6 MM ID X 9.52 MM OD X 13.4 MM L; Stainless Steel; Used with BWIC2 Wheel

Part #

M2PWBC

BDI #

19119093

PRICE
$ 22.68 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
6 MM ID X 9.52 MM OD X 13.4 MM L
Material
Stainless Steel
Used With
BWIC2 Wheel
Inch - Metric
Metric
Other Features
Low Profile | 14.2 MM Head Dia | M6 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
M2PWBC
Weight / LBS
0.013
Long Description
Bushing; Concentric Support; 6 MM ID X 9.52 MM OD X 13.4 MM L; Stainless Steel; Used with BWIC2 Wheel