Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B2SS

M3PWBC

M3PWBC CONCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Concentric Support; 8 MM ID X 11.99 MM OD X 19.1 MM L; Stainless Steel; Used with BWIC3 Wheel

Part #

M3PWBC

BDI #

19119104

PRICE
$ 27.89 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
8 MM ID X 11.99 MM OD X 19.1 MM L
Material
Stainless Steel
Used With
BWIC3 Wheel
Inch - Metric
Metric
Other Features
Low Profile | 19.1 MM Head Dia | M8 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
M3PWBC
Weight / LBS
0.03
Long Description
Bushing; Concentric Support; 8 MM ID X 11.99 MM OD X 19.1 MM L; Stainless Steel; Used with BWIC3 Wheel