Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX-4XLSS

M3PWBX

M3PWBX ECCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Eccentric Support; 8 MM ID X 11.99 MM OD X 19.1 MM L; Stainless Steel; Used with BWIE3 Wheel

Part #

M3PWBX

BDI #

19119105

PRICE
$ 40.14 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
8 MM ID X 11.99 MM OD X 19.1 MM L
Material
Stainless Steel
Used With
BWIE3 Wheel
Inch - Metric
Metric
Other Features
Low Profile | 19 MM Hex | M8 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
M3PWBX
Weight / LBS
0.031
Long Description
Bushing; Eccentric Support; 8 MM ID X 11.99 MM OD X 19.1 MM L; Stainless Steel; Used with BWIE3 Wheel