Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M4XLPWBC

M4XLPWBC

M4XLPWBC CONCENTRIC BUSHING ; STAINLESS STEEL

Bushing; Concentric Support; 14 MM ID X 21.97 MM OD X 30.3 MM L; Stainless Steel; Used with BWIC4XL Wheel

Part #

M4XLPWBC

BDI #

19119126

PRICE
$ 39.93 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
14 MM ID X 21.97 MM OD X 30.3 MM L
Material
Stainless Steel
Used With
BWIC4XL Wheel
Inch - Metric
Metric
Other Features
Low Profile | 31.8 MM Head Dia | M14 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
M4XLPWBC
Weight / LBS
0.15
Long Description
Bushing; Concentric Support; 14 MM ID X 21.97 MM OD X 30.3 MM L; Stainless Steel; Used with BWIC4XL Wheel