Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M4XLPWBX

M4XLPWBX

M4XLPWBX ECCENTRIC BUSHING ; SS LO PROFILE METRIC

Bushing; Eccentric Support; 14 MM ID X 21.97 MM OD X 30.3 MM L; Stainless Steel; Used with BWIE4XL Wheel

Part #

M4XLPWBX

BDI #

19119127

PRICE
$ 58.71 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
14 MM ID X 21.97 MM OD X 30.3 MM L
Material
Stainless Steel
Used With
BWIE4XL Wheel
Inch - Metric
Metric
Other Features
Low Profile | 30 MM Hex | M14 Fastener | 1.52 MM Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
M4XLPWBX
Weight / LBS
0.156
Long Description
Bushing; Eccentric Support; 14 MM ID X 21.97 MM OD X 30.3 MM L; Stainless Steel; Used with BWIE4XL Wheel