Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJC2-A

MJC2-A

MJC2-A JOURNAL ASSEMBLY ; CONCENTRIC 3/8" OD X 2.03" L

Journal; Concentric Assembly; 0.375 IN OD X 2.03 IN L; Stainless Steel; Used with W2SSX | W2SS227 Wheel

Part #

MJC2A

BDI #

19119176

PRICE
$ 30.51 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31163300
Product Name
Journal
Product Type
Concentric Assembly
Size
0.375 IN OD X 2.03 IN L
Material
Stainless Steel
Used With
W2SSX | W2SS227 Wheel
Inch - Metric
Inch
Other Features
0.563 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 5/16-24 Fastener Thread
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Concentric
Manufacturer URL
Manufacturer Item Number
MJC2A
Weight / LBS
0.101
Long Description
Journal; Concentric Assembly; 0.375 IN OD X 2.03 IN L; Stainless Steel; Used with W2SSX | W2SS227 Wheel