Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJC4XL-A

MJC4XL-A

MJC4XLA WHEEL JOURNAL ASSY ; CONCENTRIC

Journal; Concentric Assembly; 0.865 IN OD X 4.07 IN L; Stainless Steel; Used with W4SSXXL Wheel

Part #

MJC4XLA

BDI #

19119179

PRICE
$ 92.14 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.374
UNSPSC
31163300
Product Name
Journal
Product Type
Concentric Assembly
Size
0.865 IN OD X 4.07 IN L
Material
Stainless Steel
Used With
W4SSXXL Wheel
Inch - Metric
Inch
Other Features
1.25 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 3/4-16 Fastener Thread
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Concentric
Manufacturer URL
Manufacturer Item Number
MJC4XLA
Weight / LBS
0.827
Long Description
Journal; Concentric Assembly; 0.865 IN OD X 4.07 IN L; Stainless Steel; Used with W4SSXXL Wheel