Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJX0-A

MJX0-A

MJX0-A JOURNAL ASSEMBLY ; 0.157" OD X 1.38" L ECC

Journal; Eccentric Assembly; 0.157 IN OD X 1.38 IN L; Stainless Steel; Used with W0SS227 Wheel

Part #

MJX0A

BDI #

19119180

PRICE
$ 50.70 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31163300
Product Name
Journal
Product Type
Eccentric Assembly
Size
0.157 IN OD X 1.38 IN L
Material
Stainless Steel
Used With
W0SS227 Wheel
Inch - Metric
Inch
Other Features
0.375 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | No.8-32 Fastener | 0.01 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Eccentric
Manufacturer URL
Manufacturer Item Number
MJX0A
Weight / LBS
0.031
Long Description
Journal; Eccentric Assembly; 0.157 IN OD X 1.38 IN L; Stainless Steel; Used with W0SS227 Wheel