Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJX2-A

MJX2-A

MJX2-A JOURNAL ASSEMBLY ; 3/8" OD X 2.03" L ECCENTRIC

Journal; Eccentric Assembly; 0.375 IN OD X 2.03 IN L; Stainless Steel; Used with W2SSX | W2SS227 Wheel

Part #

MJX2A

BDI #

19119182

PRICE
$ 46.78 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31163300
Product Name
Journal
Product Type
Eccentric Assembly
Size
0.375 IN OD X 2.03 IN L
Material
Stainless Steel
Used With
W2SSX | W2SS227 Wheel
Inch - Metric
Inch
Other Features
0.563 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 5/16-24 Fastener Thread | 0.024 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Eccentric
Manufacturer URL
Manufacturer Item Number
MJX2A
Weight / LBS
0.101
Long Description
Journal; Eccentric Assembly; 0.375 IN OD X 2.03 IN L; Stainless Steel; Used with W2SSX | W2SS227 Wheel