Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJX4XL-A

MJX4XL-A

MJX4XLA WHEEL JOURNAL ASSY ; ECCENTRIC

Journal; Eccentric Assembly; 0.865 IN OD X 4.07 IN L; Stainless Steel; Used with W4SSXXL Wheel

Part #

MJX4XLA

BDI #

19119185

PRICE
$ 106.72 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.375
UNSPSC
31163300
Product Name
Journal
Product Type
Eccentric Assembly
Size
0.865 IN OD X 4.07 IN L
Material
Stainless Steel
Used With
W4SSXXL Wheel
Inch - Metric
Inch
Other Features
1.25 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 3/4-16 Fastener Thread | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
7318.15.50.30
Noun
Journal
Keyword String
Assembly Eccentric
Manufacturer URL
Manufacturer Item Number
MJX4XLA
Weight / LBS
0.827
Long Description
Journal; Eccentric Assembly; 0.865 IN OD X 4.07 IN L; Stainless Steel; Used with W4SSXXL Wheel