Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NH250580AN2PCZ-K1 G1=20

NH250580AN2PCZ-K1 G1=20

NH250580AN2PCZ-K1 G1=20 LINR GUIDE ASSY ; NH SRS SIZE 25 580MM RAIL AN SHAPE

Profile Rail Assembly; 25MM Rail Width; 580MM Rail Length; 40MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit

Part #

NH250580AN2PCZ-K1 G1=20

BDI #

24997423

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
25MM Rail Width; 580MM Rail Length; 40MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit
Long Description
Profile Rail Assembly; 25MM Rail Width; 580MM Rail Length; 40MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit