Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NH251000AL2PCZ-K1 G1=20

NH251000AL2PCZ-K1 G1=20

NH251000AL2PCZ-K1 G1=20 LINR GUIDE ASSY ; NH SRS SIZE 25 1000MM RAIL AL SHAPE

Profile Rail Assembly; 25MM Rail Width; 1000MM Rail Length; 36MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile

Part #

NH251000AL2PCZ-K1 G1=20

BDI #

24997422

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
25MM Rail Width; 1000MM Rail Length; 36MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile
Long Description
Profile Rail Assembly; 25MM Rail Width; 1000MM Rail Length; 36MM Overall Height; 48MM Block Width; 79MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile