Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NH300440EM2PCZ-K1 F20

NH300440EM2PCZ-K1 F20

NH300440EM2PCZ-K1 F20 LINEAR GUIDE ASSY ; NH SERIES SIZE 30 440MM RAIL EM SHAPE

Profile Rail Assembly; 30MM Rail Width; 440MM Rail Length; 42MM Overall Height; 90MM Block Width; 98.9MM Block Length; 80MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit

Part #

NH300440EM2PCZ-K1 F20

BDI #

24997387

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
30MM Rail Width; 440MM Rail Length; 42MM Overall Height; 90MM Block Width; 98.9MM Block Length; 80MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit
Long Description
Profile Rail Assembly; 30MM Rail Width; 440MM Rail Length; 42MM Overall Height; 90MM Block Width; 98.9MM Block Length; 80MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit