Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS-01-17 1000MM

NS-01-17 1000MM

IGUS NS-01-17 1000MM

Profile Rail; 17MM Installation Size; 1000MM Length; 60MM Pitch Length; Clear Anodized Aluminum; Standard Drilling Pattern

Part #

NS-01-17 1000MM

BDI #

27441637

QTY

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
23153030
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.igus.com
Product Detail
Profile Rail
Product Specification
17MM Installation Size; 1000MM Length; 60MM Pitch Length; Clear Anodized Aluminum; Standard Drilling Pattern
Long Description
Profile Rail; 17MM Installation Size; 1000MM Length; 60MM Pitch Length; Clear Anodized Aluminum; Standard Drilling Pattern