Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BGR45-C4000H

BGR45-C4000H

BGR45-C4000H PROFILE RAIL ; SIZE 45 HIGH PRECISION CLASS

Flat Track Profile Rail; Random; 4000MM Length; 45MM Width; 31.1MM Height; Steel; Predrilled; 105MM Fixing Hole Center to Center Pitch; 14MM Fixing Hole Size

Part #

BGR45-C4000H

BDI #

23073858

PRICE
$ 1,959.31 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
39.934
UNSPSC
23153034
EAN
4547359988680
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Tapped Blind Holes to Screw Down From Below | High Precision Class
Category - BDI
Linear Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flat Track Profile Rail; Random; 4000MM Length; 45MM Width; 31.1MM Height; Steel; Predrilled; 105MM Fixing Hole Center to Center Pitch; 14MM Fixing Hole Size
Height
1.224 Inch | 31.1 Millimeter
Length
157.48 Inch | 4000 Millimeter
Width
1.772 Inch | 45 Millimeter