Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L1U090275SZ

L1U090275SZ

L1U090275SZ LINEAR GUIDE RAIL ; NON RETURNABLE 9MM RAIL 275MM L 5.5MM H

Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 2.6MM Fixing Hole Size

Part #

L1U090275SZ

BDI #

1189241

PRICE
$ 157.21 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0029176680977
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Slight Preload
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer Item Number
L1U090275SZ
Weight / LBS
0.212
Long Description
Rail; Ball Guide Profile; Cut to Length; 275MM Length; 9MM Width; 5.5MM Height; Stainless Steel; Predrilled; 20MM Fixing Hole Center to Center (Pitch); 2.6MM Fixing Hole Size
Mounting Hole Diameter
0.102 Inch | 2.6 Millimeter
Length
10.827 Inch | 275 Millimeter
Height
0.217 Inch | 5.5 Millimeter
Center Distance of Mounting Holes
0.787 Inch | 20 Millimeter
Width
0.354 Inch | 9 Millimeter