Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWH20R800BHS2 E=E=10MM

LWH20R800BHS2 E=E=10MM

LWH20R800BHS2 E=E=10MM LINEAR RAILING

Profile Rail; 800MM Length; 20MM Width; High Carbon Steel; Roller Guide Profile; LWH Series; High Accuracy Class

Part #

LWH20R800BHS2 E=E=10MM

BDI #

27364560

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.ikont.com
Product Detail
Profile Rail
Product Specification
800MM Length; 20MM Width; High Carbon Steel; Roller Guide Profile; LWH Series; High Accuracy Class
Long Description
Profile Rail; 800MM Length; 20MM Width; High Carbon Steel; Roller Guide Profile; LWH Series; High Accuracy Class