Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PR375

PR375

PR375 RETAINING RING ; INTERNAL 0.375" ID X 0.625" OD STEEL

Retaining Ring; Internal; 0.375 IN ID X 0.625 IN OD; Steel; Used With SUPER-6 | A-61014 | XA-61014 Ball Bushing Bearing

Part #

PR375

BDI #

854969

PRICE
$ 1.91 / each

QTY

INVENTORY:
100
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31163202
EAN
0662486902850
Product Name
Retaining Ring
Product Type
Internal
Size
0.375 IN ID X 0.625 IN OD
Material
Steel
Used With
SUPER-6 | A-61014 | XA-61014 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Push In Type | 0.06 MM Minimum End Space
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Noun
Ring
Keyword String
Retaining Internal
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PR375
Weight / LBS
0
Long Description
Retaining Ring; Internal; 0.375 IN ID X 0.625 IN OD; Steel; Used With SUPER-6 | A-61014 | XA-61014 Ball Bushing Bearing