Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R1A303500LCN-P6Z

R1A303500LCN-P6Z

R1A303500LCN-P6Z NON BUTTING RAIL ; NON RETURNABLE

Rail; Roller Guide Profile; Cut to Length; 3500MM Length; 28MM Width; 28MM Height; Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size

Part #

R1A303500LCN-P6Z

BDI #

1193081

PRICE
$ 2,446.63 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
17.15
EAN
0029176798689
Product Name
Rail
Product Type
Roller Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | P6 Precision | Medium Preload | Non Butting
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Roller Guide Profile Linear
Manufacturer Item Number
R1A303500LCN-P6Z
Weight / LBS
37.809
Long Description
Rail; Roller Guide Profile; Cut to Length; 3500MM Length; 28MM Width; 28MM Height; Steel; Predrilled; 40MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Length
137.795 Inch | 3,500 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Center Distance of Mounting Holes
1.575 Inch | 40 Millimeter
Height
1.102 Inch | 28 Millimeter
Width
1.102 Inch | 28 Millimeter