Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ST355270

ST5580100UU

ST5580100UU STROKE ROTARY BUSHING

55MM Bore; 80MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

ST5580100UU

BDI #

17219336

PRICE
$ 519.22 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.188
UNSPSC
31171506
EAN
4549557054587
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Ordinary Duty | Stroke Rotary
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
ST5580100UU
Weight / LBS
2.624
Long Description
55MM Bore; 80MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length
3.937 Inch | 100 Millimeter