Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RUS19069-KS-GR3/-10-15

RUS19069-KS-GR3/-10-15

RUS19069-KS-GR3/-10-15 SLIDE ASSEMBLY ; 76MM OA LEN 27MM OA WID 19MM 2/CS

Slide Rail Assembly; Flat Roller; 76MM Overall Length; 27MM Overall Width; 19MM Overall Height; 25.5MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210|UFB 4710 Guideway Rail

Part #

RUS19069-KS-GR3/-10-15

BDI #

1177383

PRICE
$ 1,831.89 / case
$ 1,944.04 / case

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.208
UNSPSC
23153000
EAN
4012802605310
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 6628 | UV 5323 | UFA 3210 | UFK 3210 | UFB 4710 Guideway
Inch - Metric
Metric
Other Features
M3 Screw | With Funnel Type Lubricating Nipple
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUS19069-KS-GR3
Weight / LBS
0.419
Long Description
Slide Rail Assembly; Flat Roller; 76MM Overall Length; 27MM Overall Width; 19MM Overall Height; 25.5MM Mounting Hole Spacing; Steel; UG 6628|UV 5323|UFA 3210|UFK 3210|UFB 4710 Guideway Rail
Overall Length
2.992 Inch | 76 Millimeter
Overall Height
0.748 Inch | 19 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Mounting Hole Spacing
1.004 Inch | 25.5 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Stroke Length
0 Inch | 0 Millimeter