Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL-12-A

TL-12-A

TL12A LUBRICATOR ASSY

Lubricator; Assembly; 27.9 MM L X 11.4 MM W X 17.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail

Part #

TL12A

BDI #

19122108

PRICE
$ 44.58 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
23153000
Product Name
Lubricator
Product Type
Assembly
Size
27.9 MM L X 11.4 MM W X 17.5 MM H
Material
Stainless Steel
Used With
T1 | T2 | TS1 | TS2 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | With Socket Head Cap Screw and Washer | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Keyword String
Assembly
Manufacturer URL
Manufacturer Item Number
TL12A
Long Description
Lubricator; Assembly; 27.9 MM L X 11.4 MM W X 17.5 MM H; Stainless Steel; Used with T1 | T2 | TS1 | TS2 Rail