Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL-34-LP-A

TL-34-LP-A

TL34LPA LUBRICATOR ASSY ; LOW PROFILE

Lubricator; Assembly; 46.7 MM L X 18.8 MM W X 21.3 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail

Part #

TL34LPA

BDI #

19122116

PRICE
$ 61.76 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
23153000
Product Name
Lubricator
Product Type
Assembly
Size
46.7 MM L X 18.8 MM W X 21.3 MM H
Material
Stainless Steel
Used With
T3 | T4 | TS3 | TS4 Rail
Inch - Metric
Metric
Other Features
Low Profile Bushing | Pure Wool Lubricator | With Socket Head Cap Screw and Washer | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Keyword String
Assembly
Manufacturer URL
Manufacturer Item Number
TL34LPA
Long Description
Lubricator; Assembly; 46.7 MM L X 18.8 MM W X 21.3 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail