Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL12LPA

TL-34-LP

TL34LP LUBRICATOR ; LOW PROFILE

Lubricator; 46.7 MM L X 18.8 MM W X 21.3 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail

Part #

TL34LP

BDI #

19122115

PRICE
$ 54.32 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Lubricator
Size
46.7 MM L X 18.8 MM W X 21.3 MM H
Material
Stainless Steel
Used With
T3 | T4 | TS3 | TS4 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Manufacturer URL
Manufacturer Item Number
TL34LP
Long Description
Lubricator; 46.7 MM L X 18.8 MM W X 21.3 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail