Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL-34A

TL-34A

TL34A LUBRICATOR ASSY

Lubricator; Assembly; 46.7 MM L X 18.8 MM W X 30.5 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail

Part #

TL34A

BDI #

19122113

PRICE
$ 64.35 / each

QTY

INVENTORY:
1
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
23153000
Product Name
Lubricator
Product Type
Assembly
Size
46.7 MM L X 18.8 MM W X 30.5 MM H
Material
Stainless Steel
Used With
T3 | T4 | TS3 | TS4 Rail
Inch - Metric
Metric
Other Features
Pure Wool Lubricator | With Socket Head Cap Screw and Washer | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Lubricator
Keyword String
Assembly
Manufacturer URL
Manufacturer Item Number
TL34A
Long Description
Lubricator; Assembly; 46.7 MM L X 18.8 MM W X 30.5 MM H; Stainless Steel; Used with T3 | T4 | TS3 | TS4 Rail