Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W0SS227

W0SS227

W0SS227 V RAIL WHEEL ; 0.158" BORE 0.584" OD 1/4" OA WID

Wheel; V Rail; 0.158" Bore; 0.584" Outside Diameter; 1/4" Wheel Width; 1/4" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

W0SS227

BDI #

19122741

PRICE
$ 81.10 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171503
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Double Row Angular Contact Bearing | Carbon Chromium | Stainless Steel Retainer | ABEC 1 | Heat Stabilized | Greased with Krytox GPL227
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
W0SS227
Weight / LBS
0.011
Long Description
Wheel; V Rail; 0.158" Bore; 0.584" Outside Diameter; 1/4" Wheel Width; 1/4" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail
Wheel Width
0.25 Inch | 6.35 Millimeter
Bore
0.158 Inch | 4.013 Millimeter
Outside Diameter
0.584 Inch | 14.83 Millimeter
Overall Width
0.25 Inch | 6.35 Millimeter